Bi-Fold Door Pull Knobs, 1-3/4 in. Outside Diameter, Diecast Construction, PK5
Mfr # MP6755
Zoro # G1728507
product price: $14.29
/pk 5, $2.86/eaKey Features
Finish
Brass Plated
Diameter
1-3/4 in.
Product Type
Bi-Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6755
Zoro #
G1728507
UPC #
49793767554
Country of Origin
China
Dimensions
Diameter
1-3/4 in.
Details
Item
Door Knobs,Bi-Fold,1-3/4",Brs,Pltd,PK5
Finish
Brass Plated
Product Type
Bi-Fold
Description
These bi-fold door knobs are constructed of diecast and come in a brass plated finish. They feature knobs with a large 1-3/4 inch diameter pull for easy gripping, and a 3/4 inch outside diameter base. These knobs have a 9/16 inch projection, and they can be installed on hollow core and solid doors. This pack of 5 bi-fold door knobs comes complete with 5 fasteners, they are simple to install and used by a variety of wardrobe door manufacturers.
- •Used to replace damaged or missing knobs on bi-fold door panel systems
- •1-3/4 inch outside diameter, 9/16 inch projection, 3/4 inch diameter at base, fits on doors up to 1-3/8 inch thick
- •Brass plated finish
- •Diecast construction
- •Includes installation fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.