Bi-Fold Door Surface Aligner, 1-1/8 Height, Stamped Steel Construction (4 Pack)
Mfr # MP6538
Zoro # G1728209
product price: $8.99
/pk 4, $2.25/eaKey Features
Mounting
Surface
Material
Steel
Finish
Zinc Plated
Color
Zinc
Category Type
Closet Door Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6538
Zoro #
G1728209
UPC #
49793665386
Country of Origin
China
Dimensions
Roller Width/Dia. (In.)
1-1/8 in.
Details
Mounting
Surface
Material
Steel
Finish
Zinc Plated
Color
Zinc
Category Type
Closet Door Hardware
Item
Door Aligners,Bi-Fold Surface,PK4
Description
Door Aligners,Bi-Fold Surface,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.