Bi-Fold Door Top Guide Wheel, Nylon, PK2
Mfr # MP6704
Zoro # G1728437
product price: $9.75
/pk 2, $4.88/eaSold in multiples of 2 for $19.50
Key Features
Length (In.)
2-3/32"
For Use With
Used by Bi-Fold Door that is 1" to 1-3/8" Thick
Mounting
Top
Material
Nylon, Plastic (Base)
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6704
Zoro #
G1728437
UPC #
49793667045
Country of Origin
China
Dimensions
Length (In.)
2-3/32"
Outside Dia.
3/4", 3/8"
Roller Width/Dia. (In.)
3/4 in.
Details
For Use With
Used by Bi-Fold Door that is 1" to 1-3/8" Thick
Mounting
Top
Material
Nylon, Plastic (Base)
Finish
White
Item
Door Roller Guide,Top,Bi-Fold,HDPE,PK2
Category Type
Sliding Door Hardware
Description
Door Roller Guide,Top,Bi-Fold,HDPE,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.