Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack)

  • Mfr # N 6833

  • Zoro # G3343063


product price: $6.99
/ea

Key Features

Length (In.)
2 1/4 in
Width (In.)
3/4 in
For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6833
Zoro #
G3343063
UPC #
049793068330
Country of Origin
China

Dimensions

Length (In.)
2 1/4 in
Width (In.)
3/4 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
1 in
Outside Dia.
7/16"
Height (In.)
7/8 in
Mounting Hole Size
1 1/2 in
Overall Width
3/4 in
Overall Length
2 1/4 in

Details

For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Nylon
Includes
Fasteners
Finish
Unfinished
Color
Metallic Brown
Category Type
Sliding Door Hardware
Item
Roller
Type
Bi-Fold Door
Construction
Steel
Bearings
Steel
Hardware
Included
Requires
Hangers, Hardware
Includes Hardware
Hardware Included
Compression
Spring Loaded
Product Type
Roller
Bearing Material
Steel
Weight Capacity
60 lb
Count
1
Shaft Material
Nylon

Description

Roller, 3/4 in W, 2 1/4 in L, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.