Zoro Homepage

Black Diecast, Step-On Patio Door Lock (Single Pack)

  • Mfr # S 4041

  • Zoro # G0613617


product price: $7.19
/ea

Key Features

For Use With
Showcase Sliding Doors
For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Finish
paint
Includes
(2) Installation Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4041
Zoro #
G0613617
UPC #
049793010155
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Overall Height
2 in
Overall Width
7/8 in
Bolt Hole Diameter
3/16 in
Overall Length
7/8 in
Height Between Mounting Holes
5/8 in
Door Thickness - Minimum
1/8 in
Door Thickness - Maximum
1/4 in
Length Between Mounting Holes
5/8 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Finish
paint
Includes
(2) Installation Screws
Max. Latching Distance (In.)
3/4 in
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Step On

Description

Sliding Door Lock, Step On, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 3/4, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.