Shop PRIMELINE TOOLS
See all product information
Create Account
Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack)
- Mfr # MP142
- Zoro # G1737071
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Finish
Black
Product Type
Door Latch,Sliding Screen/Pull
Size
2-5/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP142
- Zoro #
- G1737071
- UPC #
- 49793731425
- Country of Origin
- China
- Item
- Door Latch,Sliding Screen/Pull
- Finish
- Black
- Product Type
- Door Latch,Sliding Screen/Pull
Dimensions
- Size
- 2-5/8 in.
Description
Door Latch,Sliding Screen/Pull, Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.