Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK

  • Mfr # MP10842

  • Zoro # G3971029


product price: $7.95
/pk 50, $0.16/ea

Key Features

Body Material
Aluminum
Rivet Diameter
3/16 in
Body Length
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP10842
Zoro #
G3971029
UPC #
49793408426
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
1/4 in

Details

Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch

Description

Pop Rivets,3/16 x 1/4 In.,Aluminum,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.