Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Lifting Brackets, Fits 7/16 in. Diameter Garage Door Roller Stems (1 Set), PR

  • Mfr # GD 52197

  • Zoro # G1606582


product price: $13.19
/pr

Key Features

Finish
Galvanized
Material
Steel
Construction
Steel
Height (In.)
1 5/16 in
Length (In.)
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52197
Zoro #
G1606582
UPC #
049793521972
Country of Origin
China

Dimensions

Height (In.)
1 5/16 in
Length (In.)
5 11/16 in
Depth (In.)
5 11/16 in
Width (In.)
2 5/8 in
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
9/32 in
Overall Height
1 5/16 in
Mounting Hole Size
9/32 in
Overall Length
5 11/16 in
Overall Width
2 5/8 in
For Track Size - Maximum
2 in
Thickness
5 11/16 in

Details

Item
Bracket
Finish
Galvanized
Material
Steel
Construction
Steel
Hardware
Not Included
Includes
Left and Right Brackets
Number of Wheels
0
Mounting
Surface
Color
Silver
For Use With
Garage Doors
Requires
1/4"-20 x 1 7/8 in Carrage Bolt with Nut
Housing Material
Steel
Count
1
Includes Pin
Pin Included
Resistance Properties
Corrosion Resistant
Product Type
Bracket
Includes Hardware
Hardware Not Included

Description

Bottom Lifting Brackets, Material Steel, Color Silver, Galvanized Finish, Length (In.) 5-11/16, Height (In.) 1-5/16, Width (In.) 2-5/8, Depth (In.) 5-11/16, Roller Width/Dia. (In.) No Roller, Mounting Surface, Mounting Hole Size (In.) 9/32 In., Number of Wheels 0, Construction Galvanized Steel, Hardware Not Included, Requires 1/4 In.-20 x 1-7/8 In. Carrage Bolt W/Nut, For Use With Sectional Garage Door, Package Quantity 1, Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.