Zoro Homepage

Bypass Mirror Door Bottom Track, 60 in., Roll-Formed Aluminum, Satin Nickel (Single Pack)

  • Mfr # N 6876

  • Zoro # G3343212


product price: $44.69
/ea

Key Features

Length (In.)
60 in
Width (In.)
2 9/16 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6876
Zoro #
G3343212
UPC #
049793168764
Country of Origin
Viet Nam

Dimensions

Length (In.)
60 in
Width (In.)
2 9/16 in
Height (In.)
1/4 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
60 in
Depth (In.)
2 9/16 in
For Door Height - Maximum
8 ft
For Door Thickness - Maximum
1 3/4 in
Overall Width
2 9/16 in
Overall Height
1/4 in
Overall Length
5 ft
Mounting Hole Size
3/16 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Finish
Satin Nickel Plated
Color
Silver
Bearings
Steel
Construction
Steel
Number of Wheels
0
Type
Sliding Door
Category Type
Track Hardware
Hardware
Included
Item
Track
Requires
Hangers, Hardware
Product Type
Track
Track Type
Bottom
Weight Capacity
5 lb
Includes Hardware
Hardware Included

Description

Track, Bottom, Steel, 5 ft L,2 9/16 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.