Closet Door Finger Pull, 2 in., Satin Nickel Finish (5 Pack)
Mfr # MP7206
Zoro # G4550714
product price: $10.25
/pk 5, $2.05/eaKey Features
For Use With
Used on Bi-Pass Doors 3/4" to 1-3/4" Thick
Mounting
Door
Material
Steel
Finish
Satin Nickel Plated
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP7206
Zoro #
G4550714
UPC #
49793572066
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
2"
Roller Width/Dia. (In.)
2 in.
Details
For Use With
Used on Bi-Pass Doors 3/4" to 1-3/4" Thick
Mounting
Door
Material
Steel
Finish
Satin Nickel Plated
Color
Satin Nickel
Item
Closet Dr Flush Cup Pull,2",Sa/Ni,PK5
Category Type
Closet Door Hardware
Description
Closet Dr Flush Cup Pull,2 In.,Sa/Ni,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.