Shop PRIMELINE TOOLS

3/4 in. Inset Sliding Closet door Pull Handle, Brass Plated, PK4

  • Mfr # N 6846

  • Zoro # G3343188


product price: 
$
2.15
/pk 4, $0.54/ea
Sold in multiples of 4 for $8.60

Key Features

Length (In.)
3/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6846
Zoro #
G3343188
UPC #
049793068460
Country of Origin
China
For Use With
Closet Doors
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Polished Brass
Color
Gold
Requires
Hardware
Category Type
Closet Door Hardware
Hardware
Included
Item
Tray Pull
Bearings
Steel
Type
Bi-Fold Door
Construction
Steel
Number of Wheels
0
Projection - Folded
1/16 in
ANSI/BHMA Finish
Bright Brass, Clear Coated
Load Rating
Not Load Rated
Count
4
Tray Shape
Round
Includes Hardware
Hardware Included
Locking
Non-Locking
Projection
1/16 in
Projection Type
Recessed
Product Type
Tray Pull Handle
Handle Shape
Tray
Folding Type
Fixed

Description

Tray Pull, Bi-Fold Door, Steel, Gold, Polished Brass Finish, Shaft Length 21/32 in, Length (In.) 3/4 in, Height (In.) 5 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 21/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.