Closet Door Guide, Bottom Mount, 1 Left, 1 Right, Snap-In (1 Set)
Mfr # MP6553
Zoro # G1735303
product price: $9.79
/prKey Features
Length (In.)
3-3/16"
Width (In.)
2"
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Cox Wardrobe Doors
Mounting
Bottom
Material
Steel, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6553
Zoro #
G1735303
UPC #
49793665539
Country of Origin
China
Dimensions
Length (In.)
3-3/16"
Width (In.)
2"
Roller Width/Dia. (In.)
3-3/16 in.
Details
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Cox Wardrobe Doors
Mounting
Bottom
Material
Steel, Nylon
Finish
Zinc Plated
Item
Guides,Bottom,Slding Closet Door,L/R,PR
Category Type
Door Guides
Description
Guides,Bottom,Slding Closet Door,L/R,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.