Shop PRIMELINE TOOLS
See all product information
Create Account
11/16 in. Bi-Fold Door Top Pivot Guide Roller, for Cox Doors (2 Pack)
Mfr # N 7130
Zoro # G3343958
product price:Â
$
5.35
/pr
Key Features
Length (In.)
2 1/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7130
- Zoro #
- G3343958
- UPC #
- 049793971302
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Steel, Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- White
- Requires
- Hardware
- Hardware
- Included
- Category Type
- Door Guides
- Bearings
- Steel
- Item
- Pivot Guide
- Type
- Bi-Fold Door
- Construction
- Steel
- Weight Capacity
- 30 lb
- Includes Hardware
- Hardware Included
- Count
- 2
- Shaft Material
- Nylon
- Compression
- Spring Loaded
- Product Type
- Pivot Guide
- Bearing Material
- Steel
Description
Closet Door Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 3/4 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 3/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair