Shop PRIMELINE TOOLS

3/8 in. Offset Nylon Dial Action Closet Door Hanger (2 Pack)

  • Mfr # N 7176

  • Zoro # G3344098


product price: 
$
6.99
/pr

Key Features

Length (In.)
2 1/4 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7176
Zoro #
G3344098
UPC #
049793071767
Country of Origin
China
For Use With
Closet Doors
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
Silver
Hardware
Included
Construction
Steel
Requires
Hardware
Max. Weight (Lb.)
40 lb
Bearings
Steel
Item
Hanger
Type
Sliding Door
Category Type
Closet Door Hardware
Number of Wheels
1
Count
2
Wheel Edge Type
Convex
Bearing Material
Steel
For Door Panel
Back
Includes Hardware
Hardware Included
Shaft Material
Nylon
Product Type
Hanger
Offset Distance
3/8 in
Weight Capacity
40 lb
For Top/Bottom
Top
Wheel Material
Nylon

Description

Closet Door Hanger, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-3/4 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-3/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.