Electronic Keyless Lock, Keypad, CO100

  • Mfr # CO100CY70 KP RHO 626 PD
  • Zoro # G0084570
product price: 
$
749.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom/ Storeroom
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100CY70 KP RHO 626 PD
Zoro #
G0084570
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 29/64 in
Outside Depth
3 1/16 in
Inside Height
10 1/8 in
Inside Depth
2 15/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Height
9 15/32 in
Inside Width
3 7/16 in
Overall Width
3 7/16 in
Latch Front Length
2 1/4 in
Overall Height
9 7/16 in
Overall Depth
3 11/16 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom/ Storeroom
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Storeroom
Case Material
Metal
Grade
1
Weather Resistant
Yes
Max. User Codes
500
Series
CO100
Access Method
Keypad
Event Audit Trail
No
ADA Compliant
Yes
Lock Material
Metal
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Mounting Style
Cylindrical
Power Source
(4) AA Batteries
Battery Life
Up to 2 yr
For Use With
Access Control Locks
Timed Entry Allowance
1 to 120 sec
Operating Temp. Range
-31 Degrees to 151 Degrees F
Keypad Material
Rubber
Number of Keys
2
Voltage
4 to 7 V DC
Includes
(4) AA Batteries
Fire Rating
3 hr
Temperature - Maximum
120 Degrees F
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
User Codes - Maximum
500
Temperature - Minimum
32 Degrees F
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Compatible Brand
Schlage
Lockset Material
Metal
ANSI Grade
1
Lockset Type
Electrical
Cylinder Core Type
Conventional Core Cylinder
Bolt Throw
1/2 in
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 15/32 in, Outside Width 3 29/64 in, Outside Depth 3 1/16 in, Keypad Material Rubber, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products