This item is Discontinued.
This item is Discontinued.
Closet Door Pivot Rod, 2-5/8" L (Discontinued)
Mfr #
N 6896
Zoro #
G3343273
UPC # 049793068965
Country of Origin United States
Category Pivot Hinges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- N 6896
- Zoro #
- G3343273
- UPC #
- 049793068965
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2 5/8 in
- Depth (In.)
- 7 in
- Roller Width/Dia. (In.)
- No Roller
- Width (In.)
- 2 5/8 in
- Height (In.)
- 5/8 in
- Shaft Length
- 7 in
- Mounting Hole Size (In.)
- 3/16 in
- Outside Dia.
- 3/8"
- Wheel Diameter
- 1 in
Details
- Item
- Closet Door Pivot Rod
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- For Use With
- Closet Door
- Construction
- Steel
- Type
- Bi-Fold Door
- Bearings
- Steel
- Color
- Silver
- Number of Wheels
- 0
- Includes
- Hardware
- Requires
- Hangers, Hardware
- Hardware
- Included
Description
Closet Door Pivot Rod, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 7 in, Length (In.) 2 5/8 in, Height (In.) 5/8 in, Width (In.) 2 5/8 in, Depth (In.) 7 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.