Zoro Homepage

Closet Door Pull Handle, 3-53/64" L, PR

  • Mfr # N 6764

  • Zoro # G3342759


product price: $5.15
/pr
Sold in multiples of 2 for $10.30

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 13/16 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6764
Zoro #
G3342759
UPC #
049793067647
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/8 in
Width (In.)
3 13/16 in
Height (In.)
6 7/16 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
2-1/8"
Depth (In.)
1 1/8 in
Shaft Length
1-1/8 in
Roller Width/Dia. (In.)
No Roller
Cutout Depth
1/4 in
For Surface Thickness - Minimum
3/4 in
For Surface Thickness - Maximum
3 1/4 in
Tray Diameter
2 1/8 in
Tray Depth
5/16 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Antique Brass
Color
Brown
Hardware
Included
Category Type
Closet Door Hardware
Requires
Hardware
Bearings
Steel
Item
Tray Pull
Construction
Steel
Number of Wheels
0
Type
Sliding Door
Locking
Non-Locking
ANSI/BHMA Finish
Oxidized Satin Brass, Oil Rubbed
Product Type
Tray Pull Handle
Folding Type
Fixed
Tray Shape
Round
Count
2
Load Rating
Not Load Rated
Includes Hardware
Hardware Included
Handle Shape
Tray
Projection - Folded
5/16 in
Projection Type
Recessed
Projection
1/16 in

Description

Tray Pull, Sliding Door, Steel, Brown, Antique Brass Finish, Shaft Length 1-1/8 in, Length (In.) 2 1/8 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.