Zoro Homepage

Closet Door Pull Knob, 3-13/16" L

  • Mfr # N 7385

  • Zoro # G3344667


product price: $8.59
/ea

Key Features

Finish
Classic Bronze
Material
Zinc
Diameter
1-11/16 in.
Color
Brown
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7385
Zoro #
G3344667
UPC #
049793073853
Country of Origin
China

Dimensions

Diameter
1-11/16 in.
Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 13/32 in
Length (In.)
1 11/16 in
Width (In.)
3 51/64 in
Mounting Hole Size (In.)
3/16 in
Shaft Length
1-13/32 in
Height (In.)
5 23/64 in
Outside Dia.
1-11/16"
For Door Thickness - Maximum
1 3/8 in
Knob Outside Diameter
1 11/16 in
Knob Base Diameter
15/16 in

Details

Item
Closet Door Pull Knob
Finish
Classic Bronze
Material
Zinc
Color
Brown
Includes
Mounting Hardware
Requires
Hardware
For Use With
Folding Doors
Number of Wheels
0
Bearings
Steel
Category Type
Closet Door Hardware
Mounting
Door
Hardware
Included
Construction
Steel
Type
Bi-Fold Door
ANSI/BHMA Finish
Light Oxidized Bright Bronze-Plated, Clear Coated
Projection
1 3/8 in
Product Type
Closet Door Knob

Description

Closet Door Pull Knob, Bi-Fold Door, Nylon, Metallic Brown, Painted Bronze Finish, Shaft Length 1-13/32 In., Length (In.) 3-13/16, Height (In.) 5-23/64, Width (In.) 3-51/64, Depth (In.) 1-13/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.