Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack)
Mfr # N 7191
Zoro # G3344253
product price:Â
$
7.89
/pr
Key Features
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
Hardware
Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7191
- Zoro #
- G3344253
- UPC #
- 049793971913
- Country of Origin
- China
Dimensions
- Width (In.)
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/8 in or 7/16 in
- Length (In.)
- 1 7/8 in
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 5/8 in
- Overall Width
- 1 1/8 in
- Mounting Hole Size
- 3/8 in, 7/16 in
- Overall Height
- 1 7/8 in
- For Door Thickness - Maximum
- 1 1/8 in
Details
- Item
- Closet Door Pivot Bracket
- Type
- Bi-Fold Door
- Material
- Steel
- Finish
- Unfinished
- Color
- Silver
- Hardware
- Included
- Category Type
- Closet Door Hardware
- Number of Wheels
- 0
- Construction
- Steel
- Mounting
- Door
- Bearings
- Steel
- For Use With
- Folding Doors
- Includes
- Mounting Hardware
- Requires
- Hardware
- Product Type
- Bracket
Description
Closet Door Repair Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.