Closet Door Roller, 1 Left 1 Right, Top Mount, 7/8 in. Nylon Wheel (1 Pair)
Mfr # MP6548
Zoro # G1735583
product price: $15.45
/prKey Features
Width (In.)
1-1/2"
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Acme and Stanley Wardrobe Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6548
Zoro #
G1735583
UPC #
49793665485
Country of Origin
China
Dimensions
Width (In.)
1-1/2"
Outside Dia.
7/8"
Roller Width/Dia. (In.)
7/8 in.
Details
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Acme and Stanley Wardrobe Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Item
Mount Roller Asms,Top,Sldng Clset Dr,PR
Description
Mount Roller Asms,Top,Sldng Clset Dr,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.