Closet Door Roller 1/4 in. Offset with 7/8 in. Nylon Wheel (1 Pair)
Mfr # MP6504
Zoro # G1735638
product price: $8.79
/pk 2, $4.40/eaKey Features
For Use With
Used by Cox Door Systems as Well as Many Other Wardrobe Door Manufacturers; Fits 3/4" to 1-3/8" Thick Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6504
Zoro #
G1735638
UPC #
49793565044
Country of Origin
China
Dimensions
Outside Dia.
7/8"
Roller Width/Dia. (In.)
7/8 in.
Details
For Use With
Used by Cox Door Systems as Well as Many Other Wardrobe Door Manufacturers; Fits 3/4" to 1-3/8" Thick Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Item
Front Roller,Closet Door,Asms,Scrw,PK2
Description
Front Roller,Closet Door,Asms,Scrw,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.