Zoro Homepage

Closet Door Roller with 1/2 in. Offset and 3/4 in. Nylon Wheel (1 Pair)

  • Mfr # MP6509

  • Zoro # G1735489


product price: $8.95
/pk 2, $4.48/ea

Key Features

For Use With
Fits 3/4" to 1-3/8" Thick Doors
Mounting
Side
Material
Steel, Nylon
Finish
Yellow Zinc
Outside Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6509
Zoro #
G1735489
UPC #
49793665096
Country of Origin
China

Dimensions

Outside Dia.
3/4"
Roller Width/Dia. (In.)
3/4 in.

Details

For Use With
Fits 3/4" to 1-3/8" Thick Doors
Mounting
Side
Material
Steel, Nylon
Finish
Yellow Zinc
Item
Back Roller,Closet Door,Assembly,PK2
Category Type
Sliding Door Hardware

Description

Back Roller,Closet Door,Assembly,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.