Closet Door Roller with 1/2 in. Offset and 7/8 in. Nylon Wheel, PK2
Mfr # MP6501
Zoro # G1735629
product price: $3.79
/pk 2, $1.90/eaSold in multiples of 3 for $11.37
Key Features
Length (In.)
1-3/8"
For Use With
Fits 3/4" to 1-3/8" Thick Doors
Mounting
Side
Material
Steel, Nylon
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6501
Zoro #
G1735629
UPC #
049793765017
Country of Origin
China
Dimensions
Length (In.)
1-3/8"
Outside Dia.
7/8"
Roller Width/Dia. (In.)
7/8 in.
Details
For Use With
Fits 3/4" to 1-3/8" Thick Doors
Mounting
Side
Material
Steel, Nylon
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Item
Back Roller,Closet Door,Asms,7/8",PK2
Description
Back Roller,Closet Door,Asms,7/8 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.