Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Door Top Pivot Bracket, 3-3/4" L

  • Mfr # N 6606

  • Zoro # G3341788


product price: $2.99
/ea
Sold in multiples of 6 for $17.94

Key Features

Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
Length (In.)
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6606
Zoro #
G3341788
UPC #
049793066060
Country of Origin
China

Dimensions

Length (In.)
1 15/16 in
Outside Dia.
1/4"
Height (In.)
5 13/32 in
Shaft Length
45/64 in
Depth (In.)
45/64 in
Roller Width/Dia. (In.)
No Roller
Width (In.)
3 3/4 in
Mounting Hole Size (In.)
3/16 in
Mounting Hole Size
3/16 in
Overall Height
1 5/16 in
Overall Width
7/8 in
Overall Depth
0.7 in

Details

Item
Closet Door Pivot Bracket
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
Requires
Hardware
Mounting
Door
Includes
Mounting Hardware
Construction
Steel
For Use With
Folding Doors
Bearings
Steel
Hardware
Included
Number of Wheels
0
Product Type
Bracket

Description

Closet Door Top Pivot Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 45/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.