Closet Door Top Pivot Bracket, 3-53/64" L (Discontinued)
- Mfr # N 6713
- Zoro # G4792529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6713
Zoro #
G4792529
UPC #
049793067135
Country of Origin
United States
Details
For Use With
1/4" Spring Loaded Pivot Pin Mfr. No: N 6700
Item
Closet Door Top Pivot Bracket
Description
Closet Door Top Pivot Bracket, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 7/8 in, Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 7/8, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.