Zoro Homepage

Closet Track Guides and Glides, PK4

  • Mfr # MP7221

  • Zoro # G1735647


product price: $7.85
/pk 4, $1.96/ea

Key Features

Width (In.)
2-7/16"
Material
Polyethylene
Finish
White
Color
White
Category Type
Door Guides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7221
Zoro #
G1735647
UPC #
49793472212
Country of Origin
China

Dimensions

Width (In.)
2-7/16"
Roller Width/Dia. (In.)
2-21/32 in.

Details

Material
Polyethylene
Finish
White
Color
White
Category Type
Door Guides
Item
Floor B/I Guide,Pl,Sldng Closet Door,PK4

Description

This is a closet door guide and glide. Often found in lightweight sliding bypass closet doors. They are designed to fit and glide inside the track.


  • •Includes guide/glide that fits inside your closet door track
  • •Fits a 1/4 x 1-1/16 inch tracks for sliding closet doors
  • •White plastic construction
  • •White colored guide
  • •White colored saddles
  • •Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.