Cup Pulls, Closet Door, 3/4", Brass, PK5
Mfr # MP6846-5
Zoro # G1735288
product price: $7.75
/pk 5, $1.55/eaSold in multiples of 2 for $15.50
Key Features
For Use With
Used on Bi-Pass Wardrobe Doors; Used on Bi-Pass Doors 3/4 to 1-3/4" Thick; Used by Many Closet Door Manufacturers
Mounting
Side
Material
Steel
Finish
Brass Plated
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6846-5
Zoro #
G1735288
UPC #
49793668462
Country of Origin
China
Dimensions
Outside Dia.
3/4"
Roller Width/Dia. (In.)
3/4 in.
Details
For Use With
Used on Bi-Pass Wardrobe Doors; Used on Bi-Pass Doors 3/4 to 1-3/4" Thick; Used by Many Closet Door Manufacturers
Mounting
Side
Material
Steel
Finish
Brass Plated
Color
Brass
Category Type
Closet Door Hardware
Item
Cup Pulls,Closet Door,3/4",Brass,PK5
Description
Cup Pulls,Closet Door,3/4 In.,Brass,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.