Zoro Homepage

Diecast Aluminum, Sliding Door Handle Set with Hard Wood Handle (Single Pack)

  • Mfr # C 1019

  • Zoro # G1606801


product price: $45.19
/ea

Key Features

Type
Mortise Latch
Material
Aluminum
Finish
Anodized
Includes
Inside Pull, Outside Pull, Set of Installation Screws
For Door Thickness (In.)
3/4 to 1-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1019
Zoro #
G1606801
UPC #
049793011497
Country of Origin
China

Dimensions

For Door Thickness (In.)
3/4 to 1-3/8
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 1/2 in
Overall Width
2 in
Height Between Mounting Holes
3 15/16 in
Door Thickness - Minimum
3/4 in
Door Thickness - Maximum
1 3/8 in
Length Between Mounting Holes
3 15/16 in
Overall Height
11 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Material
Aluminum
Finish
Anodized
Includes
Inside Pull, Outside Pull, Set of Installation Screws
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Mortise Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 3/4 In.Max D/T1-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.