Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diecast Black, Sliding Door Handle Set with Hard Wood Handle (Single Pack)

  • Mfr # C 1091

  • Zoro # G0993172


product price: $52.45
/ea

Key Features

Type
Mortise Latch
Material
Aluminum
Finish
Dull
For Door Thickness (In.)
3/4 to 1-3/8
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1091
Zoro #
G0993172
UPC #
049793012142
Country of Origin
China

Dimensions

For Door Thickness (In.)
3/4 to 1-3/8
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 1/2 in
Overall Width
2 in
Height Between Mounting Holes
3 15/16 in
Overall Height
11 in
Door Thickness - Maximum
1 3/8 in
Bolt Hole Diameter
3/16 in
Door Thickness - Minimum
3/4 in
Length Between Mounting Holes
3 15/16 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Material
Aluminum
Finish
Dull
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Includes
Inside Pull, Outside Pull, Set of Installation Screws
Product Type
Sliding Door Lock
Key Type
Not Keyed
Includes Hardware
Hardware Included
Keyway Type
None

Description

Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 3/4 In.Max D/T1-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.