Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1, PR

  • Mfr # U 9810

  • Zoro # G0569532


product price: $5.35
/pr

Key Features

Type
Sliding
Material
Aluminum
Finish
Painted
Color
Silver
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9810
Zoro #
G0569532
UPC #
049793098108
Country of Origin
China

Dimensions

Height (In.)
1/2 in
Length (In.)
1 5/64 in
Width (In.)
1
Base Length
1 3/32 in
Overall Length
1/2 in
Base Width
1 in
Overall Width
1 in

Details

Type
Sliding
Material
Aluminum
Finish
Painted
Color
Silver
Item
Window Lock
Includes
Wrench
Hardware
Included
Count
1
Resistance Properties
Tamper Resistant
Projection
1/4 in
Handing Orientation
Non-Handed
Includes Hardware
Hardware Included
Product Type
Window Lock
For Use With
Sliding Windows
Adjustment Method
Hex Screw
Includes Handle
Handle Included
For Materials
Metal
Includes Keeper
Keeper Not Required
Lock Type
Clamp Lock
Installation Orientation
Horizontal

Description

Window Lock, Sliding, Aluminum, Painted, Length (In.) 1 5/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Wrench, Color Silver, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.