Zoro Homepage

Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack)

  • Mfr # GD 12223

  • Zoro # G0992350


product price: $24.39
/ea

Key Features

Finish
Diecast
Material
Steel
Max. Wheel Dia. (In.)
4 1/2 in
Inside Dia.
1 in
Outside Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 12223
Zoro #
G0992350
UPC #
049793122230
Country of Origin
China

Dimensions

Max. Wheel Dia. (In.)
4 1/2 in
Inside Dia.
1 in
Outside Dia.
4 1/2 in
Depth (In.)
4 1/2 in
Wheel Diameter
4 1/2 in
Mounting Hole Size (In.)
1 in
Roller Width/Dia. (In.)
No Roller
Length (In.)
4 1/2 in
Width (In.)
4 1/2 in
Height (In.)
1 17/32 in
Mounting Hole Size
1 in
Overall Length
4 1/2 in
For Door Height - Maximum
9 ft
For Cable Diameter - Maximum
1/8 in
Inside Diameter
1 in
Outside Diameter
4 1/2 in

Description

Torsion Spring, Max. Weight (Lb.) 265 lbs., Material Diecast, Color Silver, Diecast Finish, Length (In.) 4-1/2, Height (In.) 1-17/32, Width (In.) 4-1/2, Depth (In.) 4-1/2, Inside Dia. 1 In., Outside Dia. 4-1/2 In., Wheel Diameter 4-1/2 In., Max. Wheel Dia. (In.) 4-1/2 In., Roller Width/Dia. (In.) No Roller, Mounting Surface, Mounting Hole Size (In.) 1 In., Number of Wheels 0, Construction Diecast, Hardware Included, For Use With Sectional Garage Door, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.