Zoro Homepage

Diecast, White Finish, Anti-Lift Sliding Door Bolt Lock (Single Pack)

  • Mfr # U 9867

  • Zoro # G0570363


product price: $7.79
/ea

Key Features

Length
2-1/4 in.
For Use With
Showcase Sliding Doors
Bolt Hole Dia. (In.)
13/64 in
Includes
(2) Installation Screws
For Door Thickness (In.)
1/4, 1/8, 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9867
Zoro #
G0570363
UPC #
049793010995
Country of Origin
China

Dimensions

Length
2-1/4 in.
Bolt Hole Dia. (In.)
13/64 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Width
1 1/16 in
Overall Height
1 in
Overall Length
2 1/4 in
Door Thickness - Minimum
1/8 in
Door Thickness - Maximum
1/4 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
Finish
paint
For Use With
Showcase Sliding Doors
Includes
(2) Installation Screws
Type
Spring Loaded Bolt
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Sliding Door Lock, Spring Loaded Bolt, Paint Finish, Bolt Hole Dia. (In.) 13/64, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.