Zoro Homepage

Diecast, White, Keyed Step-On, Sliding Patio Door Lock (Single Pack)

  • Mfr # U 9884

  • Zoro # G0570250


product price: $14.69
/ea

Key Features

For Use With
Showcase Sliding Doors
Includes
(2) Installation Screws, (2) Keys
Max. Latching Distance (In.)
3/4 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9884
Zoro #
G0570250
UPC #
049793011176
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Overall Height
2 5/16 in
Overall Width
15/16 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
1/4 in
Door Thickness - Minimum
1/8 in
Overall Length
1 7/8 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Includes
(2) Installation Screws, (2) Keys
Max. Latching Distance (In.)
3/4 in
Key Type
Keyed Alike
Cylinder
7/8 in
Key Number
Random
Finish
paint
Keyway Type
Primeline B1
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Step On

Description

Sliding Door Keyed Lock, Step On, Paint Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 3/4, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Different, For Use With Showcase Sliding Doors, Includes (2) Keys, (2) Installation Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.