Zoro Homepage

Diecast, White, Patio Door Handle Set, Square Drive Center Lever, Used for Roto (Single Pack)

  • Mfr # C 1277

  • Zoro # G0986513


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Mortise Latch
Finish
Powder Coated
For Use With
1-3/8" to 1-3/4" Glass Sliding Door
Bolt Hole Dia. (In.)
3/16 in
Includes
Inside Pull, Outside Pull, Set Installation Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1277
Zoro #
G0986513
UPC #
049793098498
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1-3/8 to 1-3/4
Overall Width
1 3/4 in
Overall Length
1 3/4 in
Length Between Mounting Holes
4 15/16 in
Door Thickness - Maximum
1 3/4 in
Overall Height
7 5/16 in
Door Thickness - Minimum
1 3/8 in
Height Between Mounting Holes
4 15/16 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Finish
Powder Coated
For Use With
1-3/8" to 1-3/4" Glass Sliding Door
Includes
Inside Pull, Outside Pull, Set Installation Fasteners
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Mortise Latch, Powder Coated Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/8 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Installation Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.