Door Edge Guard, 1-5 in. x 1-1/8 in., Solid Brass Construction, PK5
Mfr # MP4215
Zoro # G1733608
product price: $11.95
/pk 5, $2.39/eaKey Features
Height
1-5/16 x 1-1/8 in.
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4215
Zoro #
G1733608
UPC #
49793742155
Country of Origin
Taiwan, Province of China
Dimensions
Height
1-5/16 x 1-1/8 in.
Details
Item
Door Dent Guards,Satin Chrome,S/A,Edge,PK5
Finish
Brass
Description
These door edge guards are constructed of solid brass and come in a satin chrome finish. These door edge guards are used to protect the door trim from being dented or damaged by swing bar type locking hardware. They feature an adhesive backing that provides for a quick and easy install, together with the assurance of a strong and permanent hold. These types of edge guards are designed for use in both residential and commercial applications.
- •This item is used to protect the door trim from being dented or damaged by swing bar type locking hardware
- •1-5/16 inch depth x 1-1/8 inch tall x 1/2 inch wide
- •Satin chrome finish
- •Solid brass construction
- •These edge guards include self-adhesive backings for quick and easy installs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.