Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack)
Mfr # MP4538
Zoro # G1729091
product price: $14.79
/eaKey Features
Material
Zinc
Overall Width
1 7/16 in
Overall Height
4 in
ANSI/BHMA Finish
Bright Bronze-Plated, Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4538
Zoro #
G1729091
UPC #
049793445384
Country of Origin
China
Dimensions
Overall Width
1 7/16 in
Overall Height
4 in
Details
Material
Zinc
Item
Lever Door Holder
ANSI/BHMA Finish
Bright Bronze-Plated, Clear Coated
Description
Lever Door Holder, Material Zinc, Mounting Type Through Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.