Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack)

  • Mfr # MP4543

  • Zoro # G4550023


product price: $11.99
/ea

Key Features

Material
Zinc
Overall Width
1 7/16 in
Overall Height
4 in
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4543
Zoro #
G4550023
UPC #
049793445438
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 7/16 in
Overall Height
4 in

Details

Material
Zinc
Item
Lever Door Holder
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated

Description

Lever Door Holder, Material Zinc, Mounting Type Through Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.