Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners, PK10
Mfr # MP4557
Zoro # G1729189
product price: $9.29
/pk 10, $0.93/eaKey Features
Material
Rubber
Color
Black
Finish
Black
Product Type
Door Stop
ANSI/BHMA Finish
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4557
Zoro #
G1729189
UPC #
049793745576
Country of Origin
China
Details
Item
Door Stop
Material
Rubber
Color
Black
Finish
Black
Product Type
Door Stop
ANSI/BHMA Finish
Black Painted
Description
Door Stop, Color Black, Material Rubber, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.