Zoro Homepage

Door Knocker and Viewer, 9/16 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack)

  • Mfr # MP4235

  • Zoro # G1734107


product price: $18.15
/ea

Key Features

Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4235
Zoro #
G1734107
UPC #
49793742353
Country of Origin
China

Details

Item
Door Knocker/Viewer,Antique Brass
Finish
Antique Brass

Description

This decorative door knocker and viewer is constructed of diecast materials and comes in a antique brass finish. Its vintage design extends a total of 5-1/2 inch tall and features a 160 degree angle of view. This door knocker and viewer can be installed on doors from 1-3/8 inch thick to 1-3/4 inch thick, with a required 9/16 inch inside diameter hole for installation of viewer. The integrated door viewer within this door knocker is designed to help keep you safe when answering your door and is ideal for day or night viewing with adequate exterior lighting. This door knocker and viewer is easy to install and it is used by many. See Prime-Line part S 4793 for a door viewer inside cover. Inside viewer covers (not included with this item) prevent reversed visibility through door viewers from the exterior of the home, increasing the security and privacy of your home.


  • •Used on entry doors to provide privacy while viewing from inside the home, and also as a decorative door knocker for visitors
  • •Requires a 9/16 inch diameter installation hole, designed to install on 1-3/8 inch to 1-3/4 inch thick doors, with a total height of 5-1/2 in
  • •Antique brass-plated finish
  • •Diecast construction
  • •Installation fasteners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.