Door Lock, Double Thumbscrew, Unfinished
Mfr # U 9815
Zoro # G0569611
product price: $5.89
/eaKey Features
For Use With
Showcase Sliding Doors
Material
Aluminum
Includes
Double-Hex Security Screw, Wrench
For Door Thickness (In.)
1/4, 1/8, 3/16
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9815
Zoro #
G0569611
UPC #
049793010698
Country of Origin
China
Dimensions
For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Height
1/2 in
Overall Width
1/2 in
Door Thickness - Maximum
1/4 in
Door Thickness - Minimum
1/8 in
Overall Length
2 in
Details
Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Aluminum
Includes
Double-Hex Security Screw, Wrench
Finish
Unfinished
Max. Latching Distance (In.)
1/4 in.
Product Type
Sliding Door Lock
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Type
Double Thumbscrew
Description
Sliding Door Lock, Double Thumbscrew, Unfinished Finish, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.