Zoro Homepage

Door Lock, Loop Lock, Nickel Plated

  • Mfr # U 9846

  • Zoro # G0570129


product price: $10.55
/ea

Key Features

For Use With
Showcase Sliding Doors
Material
Steel
For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Includes
(2) Installation Screws, Keeper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9846
Zoro #
G0570129
UPC #
049793010735
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Overall Width
2 in
Overall Height
2 in
Overall Length
1 1/8 in
Door Thickness - Maximum
1/4 in
Door Thickness - Minimum
1/8 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Steel
Includes
(2) Installation Screws, Keeper
Finish
Nickel Plated
Max. Latching Distance (In.)
1 1/8 in
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Loop

Description

Sliding Door Lock, Loop, Nickel Plated Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 1-1/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.