Door Lock, Loop Lock, Nickel Plated
Mfr # U 9847
Zoro # G0570180
product price: $12.39
/eaKey Features
For Use With
Showcase Sliding Doors
Material
Steel
For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9847
Zoro #
G0570180
UPC #
049793010742
Country of Origin
China
Dimensions
For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Overall Height
2 in
Overall Width
2 in
Door Thickness - Maximum
1/4 in
Door Thickness - Minimum
1/8 in
Overall Length
2 1/8 in
Bolt Hole Diameter
3/16 in
Details
Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Steel
Finish
Nickel Plated
Max. Latching Distance (In.)
2 1/8 in
Includes
(2) Installation Screws, Keeper
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Loop
Description
Sliding Door Lock, Loop, Nickel Plated Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 2-1/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.