Zoro Homepage

Door Lock, Pin Lock, Chrome Plated

  • Mfr # U 9858

  • Zoro # G0570138


product price: $6.29
/ea

Key Features

For Use With
Showcase Sliding Doors
Material
Steel
Includes
(2) Installation Screws, Chain, Holder, Retaining Cap
Finish
Chrome plated
Max. Latching Distance (In.)
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9858
Zoro #
G0570138
UPC #
049793010834
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Width
3/8 in
Overall Height
3/8 in
Door Thickness - Minimum
1/8 in
Door Thickness - Maximum
1/4 in
Overall Length
2 5/8 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Steel
Includes
(2) Installation Screws, Chain, Holder, Retaining Cap
Finish
Chrome plated
Max. Latching Distance (In.)
2 5/8 in
Keyway Type
Pin
Product Type
Sliding Door Pin
Includes Hardware
Hardware Included
Type
Pin

Description

Sliding Door Lock, Pin, Chrome Plated Finish, Max. Latching Distance (In.) 2-5/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Chain, Retaining Cap, Holder, (2) Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.