Zoro Homepage

Door Lock, Push In, Paint

  • Mfr # U 9862

  • Zoro # G0570162


product price: $14.29
/ea

Key Features

For Use With
Showcase Sliding Doors
Material
Zinc
Bolt Hole Dia. (In.)
13/64 in
Max. Latching Distance (In.)
9/16 in
Finish
paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9862
Zoro #
G0570162
UPC #
049793010919
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
13/64 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Height
5/8 in
Overall Width
1 3/4 in
Door Thickness - Minimum
1/8 in
Overall Length
1 3/4 in
Door Thickness - Maximum
1/4 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Zinc
Max. Latching Distance (In.)
9/16 in
Finish
paint
Cylinder
7/8 in
Includes
(2) Ferrules, (2) Keys,(2) Installation Screws, (2) Strikes
Key Number
Random
Key Type
Keyed Alike
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Push In

Description

Sliding Door Keyed Lock, Push In, Paint Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 13/64, Max. Latching Distance (In.) 9/16, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Different, For Use With Showcase Sliding Doors, Includes (2) Strikes, (2) Ferrules, (2) Keys,(2) Installation Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.