Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 7131
Zoro #
G3343949
UPC #
049793971319
Country of Origin
China
Dimensions
Width (In.)
3 13/16 in
Length (In.)
3 53/64 in
Depth (In.)
7/8 in
Height (In.)
5 7/16 in
Shaft Length
7/8 in
Roller Width/Dia. (In.)
No Roller
Wheel Diameter
1 in
Mounting Hole Size (In.)
3/16 in
Details
Material
Steel, Nylon
Finish
Unfinished
Type
Bi-Fold Door
Color
White
Mounting
Door Top
For Use With
Used on Wood Bi-Fold Doors
Number of Wheels
0
Bearings
Steel
Requires
Hardware
Hardware
Included
Item
Closet Door Pivot/Track Socket
Construction
Steel
Description
Closet Door Pivot/Track Socket, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 7/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 7/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.