Door Protector Chain and Spring, Zinc Plated (Single Pack)
Mfr # K 5026
Zoro # G3784179
product price: $8.75
/eaKey Features
Width
15 in
Length
15 in
Color
Silver
Hardware
Included
Closer Type
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 5026
Zoro #
G3784179
UPC #
049793050267
Country of Origin
China
Dimensions
Width
15 in
Length
15 in
Overall Length
15 in
Overall Height
1 in
Overall Width
15 in
Details
Item
Protector Chain
Color
Silver
Hardware
Included
Closer Type
Standard Duty
Finish
Unfinished
Door Type
Screen Door
Material
Steel
ANSI/BHMA Finish
Unfinished
Product Type
Protector Chain
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
Description
Protector Chain, Door Type Screen Door, Length 15 in, Width 15 in, Material Steel, Silver, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Roller Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.