Zoro Homepage

Drawer Track Center Roller, 13 in., Left Hand, PK2

  • Mfr # MP7141

  • Zoro # G4550364


product price: $9.95
/pk 2, $4.98/ea

Key Features

Length (In.)
3-1/2"
For Use With
Drawer Slide Systems
Mounting
Left Hand Side of Drawer
Material
Steel, Plastic
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7141
Zoro #
G4550364
UPC #
49793671417
Country of Origin
China

Dimensions

Length (In.)
3-1/2"
Outside Dia.
13/16"
Roller Width/Dia. (In.)
13/16 in.

Details

For Use With
Drawer Slide Systems
Mounting
Left Hand Side of Drawer
Material
Steel, Plastic
Finish
Zinc Plated
Category Type
Track Hardware
Item
Drawer Track,Left-Hand Rollers,PK2

Description

Drawer Track,Left-Hand Rollers,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.