Zoro Homepage

Drawer Track Center Roller, 13 in., Left Hand, PK5

  • Mfr # MP7141-5

  • Zoro # G1732180


product price: $10.79
/pk 5, $2.16/ea

Key Features

Length (In.)
3-1/2"
For Use With
Drawer Slide Systems
Mounting
Left Hand Side of Drawer
Material
Steel, Plastic
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7141-5
Zoro #
G1732180
UPC #
49793571410
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3-1/2"
Roller Width/Dia. (In.)
13/16 in.
Outside Dia.
13/16"

Details

For Use With
Drawer Slide Systems
Mounting
Left Hand Side of Drawer
Material
Steel, Plastic
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Item
Drawer Track,Left-Hand Rollers,PK5

Description

This 13/16 inch diameter roller features a 3-1/2 inch high bracket. It mounts on the left side of your drawer when viewed from the rear. Contains 2 rollers and includes fasteners for a quick and easy installation.


  • •Mono-rail roller for drawer slide systems
  • •Left hand design
  • •Plastic roller
  • •Used on drawers
  • •Provides smooth operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.