Zoro Homepage

Drawer Track Guide and Glides, PK10

  • Mfr # MP7083

  • Zoro # G1732083


product price: $10.65
/pk 10, $1.07/ea

Key Features

Length (In.)
2-1/2", 1-1/16"
Width (In.)
3/4"
For Use With
Fits a 1/4" x 3/4" Track
Mounting
Back of Drawer
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7083
Zoro #
G1732083
UPC #
49793670830
Country of Origin
China

Dimensions

Length (In.)
2-1/2", 1-1/16"
Width (In.)
3/4"
Roller Width/Dia. (In.)
9/32 in. x 3/4 in.

Details

For Use With
Fits a 1/4" x 3/4" Track
Mounting
Back of Drawer
Material
Plastic
Includes
(2) Guides; (4) Side Saddles
Finish
White
Color
Blue
Category Type
Track Hardware
Item
Drawer Track Guides,Blue,Pl,Drawer,PK10

Description

Drawer Track Guides,Blue,Pl,Drawer,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.