Zoro Homepage

Drawer Track Guide Kit, 7/16 in. (10 Pack)

  • Mfr # MP7082

  • Zoro # G1732031


product price: $9.95
/pk 10, $0.99/ea

Key Features

Length (In.)
2", 1-1/16"
Width (In.)
25/32"
For Use With
Fits a 9/32" x 3/4" Track
Mounting
Back of Drawer
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7082
Zoro #
G1732031
UPC #
49793670823
Country of Origin
China

Dimensions

Length (In.)
2", 1-1/16"
Width (In.)
25/32"
Roller Width/Dia. (In.)
9/32 in. x 25/32 in.

Details

For Use With
Fits a 9/32" x 3/4" Track
Mounting
Back of Drawer
Material
Plastic
Includes
(2) Guides; (4) Side Saddles
Finish
Red
Color
Red
Category Type
Track Hardware
Item
Drawer Track Guides,Red,Plastic,PK10

Description

Drawer Track Guides,Red,Plastic,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.